![buryds76](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148785431.jpg?preset=medium)
HUBBELL 6.62 inch Burndy Compression Sleeve, Full Tension Copper
Description
HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: 2/0 Cu Sol (Hard, Medium, or Soft Drawn), Die Index: 166, Made of copper tubing, Installed with standard tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 6-5/8 IN Length |
Conductor Size | 2/0 AWG | Overall Length | 6-5/8 in |
Type | Standard Version, Long Sleeve | Series/Model | YDS |
Contact Material | Copper | Connection Type | Splice |
Color | Black | Standards | RUS Accepted, RoHS Compliant |
Application | Solid Copper Conductors | UPC | 781810014691 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |