ABB 2-1/2 inch 6 Sol. Blackburn Full-Tension Distribution Compression Splice
Description
BLACKBURN® Full-tension distribution compression splice for solid, Stranded and copper weld conductors. Standards compliant. Meets ANSI C119.4 requirements.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Full-Tension Splice | Type | Compression Splice |
Conductor Size | 6 AWG | Material | Copper |
Connection Type | Compression, Parallel | Dimensions | 2-1/2 in L |
Standards | ANSI C119.4 Approved | Application | For Distribution Compression Connector |
UPC | 783786051915 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 | 6000 - UNIT - 60000 |