
ABB 2 inch 8 Sol. Blackburn Full-Tension Distribution Compression Splice
Description
BLACKBURN® Full-tension distribution compression splice for solid, Stranded and copper weld conductors. Standards compliant. Meets ANSI C119.4 requirements.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Full-Tension Distribution Splice | Type | Parallel, Non-Insulated |
Conductor Size | 8 AWG Solid | Material | Copper |
Connection Type | Compression | Dimensions | 2 in L |
Standards | ANSI C119.4 | Application | Distribution Compression Connector |
UPC | 783786051908 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |