
ABB 9 1/4 inch Blackburn Full-Tension Distribution Compression Splice
Description
HOMAC® aluminium splice. Straight splices for general applications. Provides high strength and high-conductivity. Ensures proper cable insertion. Use with aluminium and copper conductors. Prevents oxidation and keeps out moisture.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Full-Tension Distribution Splice | Type | Non-Insulated |
Conductor Size | 2/0 (7, 19) AWG | Material | Aluminum |
Connection Type | Compression | Dimensions | 9-1/4 in L |
Standards | ANSI C119.4 | Application | Distribution Compression Connector, Al/St-Cables |
UPC | 783786051045 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |