Abbotsford
tabac20

ABB 9 1/4 inch Blackburn Full-Tension Distribution Compression Splice

Price $50.9631 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AC20

Description

HOMACĀ® aluminium splice. Straight splices for general applications. Provides high strength and high-conductivity. Ensures proper cable insertion. Use with aluminium and copper conductors. Prevents oxidation and keeps out moisture.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Full-Tension Distribution Splice Type Non-Insulated
Conductor Size 2/0 (7, 19) AWG Material Aluminum
Connection Type Compression Dimensions 9-1/4 in L
Standards ANSI C119.4 Application Distribution Compression Connector, Al/St-Cables
UPC 783786051045

Packages

1 - UNIT - 1 25 - UNIT = 25