![buryc4c8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857368.jpg?preset=medium)
BURNDY YC4C8 8-8AWG CRIMPIT C-Tap Connector Compression
Description
C-tap compression sleeve. Copper CRIMPITâ„¢ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Connector | Type | Parallel |
Voltage Rating | 600 - 35000 V | Run Conductor Size | 6-4 AWG |
Tap Conductor Size | 8-2 AWG | Material | High Conductivity Wrought Copper |
Finish | Plain Copper Plated, Bare | Series/Model | YC-C Series, UL Model |
Length | 5/8 in | Width | 0.47 in |
Height | 0.73 in | Temperature Rating | 90 °C |
Standards | UL Listed, RoHS Compliant | Application | Making Tap or Parallel Copper Connections |
UPC | 781810114254 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |