![buryghp29c26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331249.jpg?preset=medium)
BURNDY YGHP29C26 1/0 Str. - 2/0 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector
Description
Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 1/2" - 5/8" Rod Dia.
Specifications
Brand Name | Burndy | Sub Brand | Hytap™ |
Item Name | C-Tap Connector | Type | Taps |
Run Conductor Size | 1/0 - 250 kcmil | Tap Conductor Size | 2/0-1/0 AWG |
Material | Copper | Finish | Untreated |
Series/Model | YGHP Series | Length | 3/4 in |
Width | 0.93 in | Height | 2.09 in |
Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 | Application | Direct Burial in Earth and Concrete |
UPC | 781810220931 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |