![buryghp29c29](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331249.jpg?preset=medium)
BURNDY YGHP29C29 3/0 Str. - 250 kcmil Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector
Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 1/2" - 5/8" Rod Dia.
Specifications
Brand Name | Burndy | Sub Brand | Hytap™ |
Item Name | C-Tap Connector | Type | Taps |
Run Conductor Size | 1/0 AWG - 250 kcmil | Tap Conductor Size | 3/0 AWG - 250 kcmil |
Material | Copper | Finish | Untreated |
Series/Model | YGHP-C Series | Length | 3/4 in |
Width | 0.93 in | Height | 2.09 in |
Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 | Application | Direct Burial in Earth and Concrete |
UPC | 781810220948 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 25 - UNIT - 25 |