![buryghp34c34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331249.jpg?preset=medium)
BURNDY YGHP34C34 350 kcmil - 500 kcmil Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector
Description
Cu Compression Ground Rod Connector, 350 Kcmil - 500 Kcmil, 5/8" - 3/4" Rod Dia.
Specifications
Brand Name | Burndy | Sub Brand | Hytap™ |
Item Name | C-Tap Connector | Type | Taps |
Run Conductor Size | 250-500 kcmil | Tap Conductor Size | 350 - 500 kcmil |
Material | Copper | Finish | Untreated |
Series/Model | YGHP-C Series | Length | 1.1 in |
Width | 1.375 in | Height | 1.1 in |
Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 | Application | Direct Burial in Earth and Concrete |
UPC | 781810220986 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |