![burypc2a8u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148798695.jpg?preset=medium)
BURNDY YPC-2A8U 6-2AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector
Description
Compact compression connector designed to tap small lighting wires from secondaries. Figure 6-shape separates run and tap, and minimizes galvanic corrosion.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Connector | Type | YPC-A-U |
Run Conductor Size | 6-4 AWG ACSR, 6-2 AWG Compressed ACSR, 4-2 AWG Solid, 6-2 AWG Stranded Aluminum and Copper, 4-2 AWG Compressed Aluminum | Tap Conductor Size | 14 AWG Solid, 8 AWG Stranded Aluminum and Copper |
Material | Copper | Finish | Bare |
Series/Model | YPC-A-U Series | Length | 5/8 in |
Width | 0.56 in | Height | 0.97 in |
Standards | ROHS Compliant | Application | Combinations of Copper, Aluminum, ACSR, Compressed and Compact Conductors |
UPC | 781810135686 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |