Abbotsford
tab54735

ABB 54735 Color-Keyed® C-Tap Connector, 3-1, Black 45

Price $11.9501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54735
Documents Documents

Description

The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type C-Tap
Voltage Rating 600 V Run Conductor Size 3-1 AWG
Tap Conductor Size 3-12 AWG Material Copper
Finish Plain Standards UL File Number E9809
UPC 786210547350

Packages

1 - UNIT - 1 100 - UNIT = 100 4620 - UNIT = 46200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok