![tab54750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969450.jpg?preset=medium)
ABB 54750 Color-Keyed® C-Tap Connector, 3/0-1/0, Yellow 62
Description
The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | C-Tap Connector | Type | C-Tap |
Voltage Rating | 600 V | Run Conductor Size | 3/0-1/0 AWG |
Tap Conductor Size | 3/0-1/0 AWG | Material | Copper |
Finish | Plain | Standards | UL File Number E9809 |
UPC | 786210547503 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2520 - UNIT = 25200 |