![tab54860](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/211319147.jpg?preset=medium)
ABB 54860 1/0AWG-250kcmil Thomas&Betts 54860 Color-Keyed® Connector Ground Tap Compression
Description
E-Z-GROUND® Compression ground tap connector constructed from high-conductivity copper. Acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod Tap Connector | Type | Figure 6 |
Run Conductor Size | 1/0 AWG Stranded - 250 kcmil or 1/2 - 5/8 in Rod | Tap Conductor Size | 1/0-2/0 AWG Stranded |
Material | High Conductivity Copper | Width | 3/4 in |
Height | 2-3/16 in | Standards | UL Listed, CSA Certified, IEEE 837 |
Application | For Cable to Cable/Ground Rod/Rebar, Direct Burial and Offer A Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210179469 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |