![tab54865ck](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/211319148.jpg?preset=medium)
ABB 54865CK 1/0 Str.–250kcmil E-Z-Ground Figure 6 Compression Ground Tap Connector
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range 3/0 Str. - 250 kcmil, Application / Main 1/0 Str.-250 kcmil or 1/2 Inch - 5/8 Inch Rod, Ground Rod #3 Rebar 3/8 Thru 1/2 #4 Rebar.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod Tap Connector | Type | Figure 6 |
Run Conductor Size | 1/0 AWG Stranded - 250 kcmil or 1/2 - 5/8 in Rod | Tap Conductor Size | 3/0 AWG Stranded - 250 kcmil |
Material | High Conductivity Copper | Width | 3/4 in |
Height | 2-3/16 in | Standards | UL Listed, CSA Certified, IEEE 837 |
Application | For Cable to Cable/Ground Rod/Rebar, Direct Burial and Offer A Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210185637 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |