![tabctp500500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395709.jpg?preset=medium)
ABB CTP500500 300–500 KCMIL E-Z-Ground C-Taps Copper Compression Connector
Description
E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Die C-tap made of high conductivity copper. Acceptable for direct burial.SPECIFICATIONS:Main: 300–500 kcmilTap: 300–500 kcmil
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground C-Tap Connector | Type | E-Z-Ground Compression Grounding |
Run Conductor Size | 300 - 500 kcmil | Tap Conductor Size | 300-500 kcmil |
Material | High Conductivity Copper | Length | 1.1 in |
Height | 2.91 in | Standards | UL File Number E3060, CSA Certified, IEEE 837 |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210331157 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 200 - UNIT = 200 |