Abbotsford
burgar3903bu

HUBBELL 1-1/4 inch-2 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector

Price $71.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3903BU
Documents Documents

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4-4/0 AWG Stranded Rod Size 1-1/4 - 2 in
Material High Conductivity Copper Body, Silicon Bronze Screw Series/Model GAR-BU
Finish Untreated Dimensions 4-1/4 in W x 4 in H
Mounting Type 3/8-16 For Use With 1-1/4 - 2 in IPS
Standards UL 467, CSA Certified, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes
UPC 781810001509

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok