![burgar644c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152964770.jpg?preset=medium)
HUBBELL 5/8 inch-3/4 inch Rod 8 Sol. - 4 Str. Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 8 AWG Solid - 4 AWG Stranded | Rod Size | 5/8 - 3/4 in |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Series/Model | GAR |
Dimensions | 2-1/8 in W x 2-7/8 in H | Mounting Type | 3/8 in |
For Use With | #5 - #6 Rebars | Standards | UL 467, RoHS Compliant |
Application | For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810238004 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |