![burgar6426](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321982388.jpg?preset=medium)
HUBBELL 5/8 inch-3/4 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Rod Size | 5/8 - 3/4 in |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Series/Model | GAR |
Finish | Dip Coat-Primed/Powder-Coated/Textured Paint | Dimensions | 2-1/8 in W x 2-7/8 in H |
Mounting Type | 3/8 in | For Use With | 3/8 in IPS |
Standards | UL 467, RoHS Compliant | Application | For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post |
UPC | 781810238202 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |