![burgb4c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857768.jpg?preset=medium)
HUBBELL 3/8 inch 8 AWG (Sol)- 4 AWG (Str) Burndy Type GB Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud1-1/4 IN Width.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Copper | Conductor Size | 8 AWG Solid - 4 AWG Stranded |
Material | Copper Alloy, Durium Silicone Bronze Screw | Series/Model | GB |
Finish | Unplated | Dimensions | 0.88 in L x 1.06 in W x 1.49 in H |
Mounting Type | 3/8 in Hole | Standards | UL Listed, RoHS Compliant, UL467 Listed, UL Direct Burial Listed, EU RoHS Directive, California Proposition 65 |
Application | For Joining Cable to 1/4 in Thick Bar, for Direct Burial in Concrete or Ground | UPC | 781810231180 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |