![burgbm29](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857782.jpg?preset=medium)
HUBBELL 1/2 inch 2/0AWG (Sol.) -250 kcmil Burndy Type GBM Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | High Copper Alloy |
Series/Model | GBM | Finish | Untreated |
Dimensions | 2 in W x 2 in H | Mounting Type | 1/2 in |
Standards | UL 467, RoHS Compliant | Application | For Copper Cable to Bar, Direct Burial Cable |
UPC | 781810231456 |
Packages
1 - UNIT - 1 | 75 - UNIT - 75 |