![burgc2626](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857796.jpg?preset=medium)
HUBBELL 1/4 inch 4 AWG (Sol)-2/0AWG (Str) BURNDY Type GC Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Material | High Copper Alloy |
Series/Model | GC | Finish | Untreated |
Dimensions | 2 in W x 1-3/4 in H | Mounting Type | 3/8 in |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground |
UPC | 781810231661 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |