![burgc2929](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857796.jpg?preset=medium)
HUBBELL 1/2 inch 2/0 AWG (Sol) -250kcmil BURNDY Type GC Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,Torque:480 lb in.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | High Copper Alloy |
Series/Model | GC | Finish | Untreated |
Dimensions | 2-1/4 in W x 2-1/4 in H | Standards | UL 467, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground | UPC | 781810231722 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |