![burgcm29](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157856871.jpg?preset=medium)
HUBBELL 1/2 inch 2/0 AWG (Sol) -250kcmil BURNDY Type GCM Ground Connector
Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,2.07 H.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | High Copper Alloy |
Series/Model | GCM | Finish | Untreated |
Dimensions | 2 in W x 2 in H | Standards | UL 467, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Two Copper Parallel Cables and Direct Burial in Concrete or Ground | UPC | 781810001776 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |