
BUR GD2226 4SOL-2/0STR, 4IPS, 2 CO
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 4" to 4-1/2" Rod, 4" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Rod Size | 4 - 4-1/2 in |
Material | High Copper Alloy | Series/Model | GD |
Dimensions | 5-7/8 in W x 6-3/8 in H | Mounting Type | 3/8 in |
For Use With | 4 in IPS | Standards | UL 467, NFPA 78-86, RoHS Compliant |
Application | For Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete | UPC | 781810260463 |
Packages
1 - UNIT - 1 |