
HUBBELL 5/8-3/4 inch 8-2/0AWG Burndy Ground Clamp Cable Parallel to Rod Copper Alloy, Bronze
Description
Mechanical ground rod connector, Copper, 8-2/0 AWG, 5/8-3/4 inch rod, 3/8 inch stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Material | Copper Alloy | Finish | Untreated |
Mounting Type | 3/8 in | Application | For Direct Burial Application |
UPC | 781810424292 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |