![burkc23b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331318.jpg?preset=medium)
BURNDY KC23B1 8-2 AWG (Str) /10-1 AWG (Sol) Burndy® Type KC Servit Post™ Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol)
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Commercial Stranded Copper, Commercial Solid Copper (Run) | Conductor Size | 8-2 AWG Stranded |
Material | Bronze | Series/Model | KC |
Finish | Untreated | Dimensions | 2-1/8 in H |
Mounting Type | 3/8-16 | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810255506 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |