![burkc20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331318.jpg?preset=medium)
HUBBELL 10-5 AWG (Str.) / 10-4 AWG (Sol.) 5/16 inch Burndy Type KC Servit Post Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 10-5 AWG (Str) / 10-4 AWG (Sol), 5/16" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Commercial Stranded Copper, Commercial Solid Copper (Run) | Conductor Size | 10-5 AWG Stranded, 10-4 AWG Solid |
Material | Bronze | Series/Model | KC |
Finish | Untreated | Dimensions | 1-1/2 in H |
Mounting Type | 5/16-18 | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810254608 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |