![burkc26b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331318.jpg?preset=medium)
HUBBELL 2-2/0 AWG (Str.) /2-3/0 AWG (Sol.) 1/2 inch Burndy Type KC Servit Post Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Commercial Stranded Copper, Commercial Solid Copper (Run) | Conductor Size | 2-3/0 AWG Solid, 2-2/0 AWG Stranded |
Material | Bronze | Series/Model | KC |
Finish | Untreated | Dimensions | 2-3/8 in H |
Mounting Type | 1/2-13 | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810256107 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |