![burkc28](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331318.jpg?preset=medium)
HUBBELL 1-4/0 AWG 5/8 inch Stud Burndy Type KC Servit Post Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=3/4"
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Commercial Stranded Copper, Commercial Solid Copper (Run) | Conductor Size | 1-4/0 AWG Solid and Stranded |
Material | Copper Alloy | Series/Model | KC |
Finish | Untreated | Dimensions | 2-3/4 in H |
Mounting Type | 5/8-11 | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810256251 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |