![buryghr26c12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153360372.jpg?preset=medium)
HUBBELL 1/2 inch 2 AWG-2/0 AWG Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector
Description
High Strength IrreversibleCompression Ground RodTap Connectors.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytail™ |
Item Name | Compression Ground Rod Tap Connector | Conductor Type | Stranded Copper |
Conductor Size | 2-2/0 AWG | Rod Size | 1/2 in |
Material | Copper | Series/Model | YGHR-C |
Finish | Unplated | Dimensions | 0.88 in L x 1.94 in H |
For Use With | Ground Rod | Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 |
Application | Direct Burial in Earth or Concrete | UPC | 781810220702 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |