![buryghr29c34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153360372.jpg?preset=medium)
HUBBELL 3/4 inch 4/0 AWG(Str)-250 kcmil Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector
Description
Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 3/4" Ground Rod.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytail™ |
Item Name | Compression Ground Rod Tap Connector | Type | Taps |
Conductor Type | Stranded Copper | Conductor Size | 4/0 AWG - 250 kcmil |
Rod Size | 3/4 in | Material | Copper |
Series/Model | YGHR-C | Finish | Unplated |
Dimensions | 0.88 in L x 2.19 in H | Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 |
Application | For Direct Burial in Earth or Concrete | UPC | 781810220757 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |