![buryghr29c34tn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340018000.jpg?preset=medium)
BURNDY YGHR29C34TN 4/0 str-250 kcmil Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector-Tin Plated
Description
High Strength IrreversibleCompression Ground RodTap Connectors.
Specifications
Brand Name | Burndy | Sub Brand | Hytail™ |
Item Name | Compression Ground Rod Tap Connector | Type | High Strength, Irreversible |
Conductor Type | Copper C Stranded (Size A), Rod Size B | Conductor Size | 4/0 AWG - 250 kcmil Stranded |
Rod Size | 3/4 in | Material | Copper |
Series/Model | YGHR-C | Finish | Electro Tin Plated |
Dimensions | 0.88 in L x 2-15/79 in H | Standards | California Proposition 65, UL Listed, RoHS Compliant, UL467, IEEE 837, CSA Certified |
Application | For Direct Burial in Earth or Concrete | UPC | 781810329559 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |