![tab270914](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141010294.jpg?preset=medium)
ABB 2709-1-4 Type 2709 Bolted Bronze Ground Connector for Copper
Description
Bolted Bronze Ground Connectors for Copper - Type 2709 1 Series, ground connector to flat, conductor range 8-4, dimensions (Rod) 3/16 inch, (A) 1-1/2 inch, (B) 1-9/16 inch.
Specifications
Brand Name | ABB | Sub Brand | Homac® |
Item Name | Ground Connector | Type | Type 2709, Bolted/Mechanical |
Conductor Size | 8-4 AWG | Rod Size | 3/16 in |
Material | Bronze | Dimensions | 1-9/16 in W |
Standards | NEMA Standard CC.1 | Application | For Copper Cable |
UPC | 783786764693 |
Packages
1 - UNIT - 1 |