
ABB 54875 #6Sol.-#2Str. E-Z-Ground Figure 6 Copper Compression Ground Tap Connector
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range #6 Sol. #2 Str., Application / Main #6 Sol. #2 Str.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Tap Connector | Type | Figure 6 |
Conductor Size | 6 AWG Solid - 2 AWG Stranded (Main and Tap) | Material | Copper |
Dimensions | 3/4 in W x 2-9/16 in H | Standards | UL Listed, CSA Certified, Meets IEEE 837 Requirements |
UPC | 786210179452 |
Packages
25 - UNIT - (25) |