
ABB 54885 #4Sol.-#2Str. E-Z-Ground Figure 6 Copper Compression Ground Tap Connector
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range #4 Sol. - #2 Str., Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Tap Connector | Type | Figure 6 |
Conductor Size | 250-500 kcmil Main, 4 AWG Solid - 2 AWG Stranded | Rod Size | 5/8 - 3/4 in |
Material | Copper | Dimensions | 1-15/16 in H x 3/4 in T |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210179087 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |