ABB ELECTRIFICATION CANADA INC CC 202 CU C-TYPE COMP TAP1/0-1/0 8-2
Description
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 8 Sol - 2 Str, Installation Dies E or O, Length 7/8 Inch
Specifications
Brand Name | ABB | Item Name | Connector |
Type | C-Type, Compression Tap | Conductor Type | Copper |
Material | Copper | Dimensions | 7/8 in |
Standards | CSA 4503 | UPC | 783786711475 |
Packages
100 - UNIT - 100 |