
ABB GG40250-40250 4/0 or 250 kcmil E-Z-Ground® High Conductivity Wrought Copper
Description
Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Grid Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 4/0 AWG or 250 kcmil | Rod Size | 1/2, 5/8 in |
Material | Wrought Copper | Standards | UL E3060, CSA 2884, Conforms IEEE Standard 837 |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210708546 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1920 - UNIT = 1920 |