
ABB GPT-2 Blackburn® Grounding Parallel and T-Tap Connector
Description
Grounding connector, Blackburn®, Stainless steel. Used for bonding applications not exceeding 300 amps (as per table 16 of CEC) and is ideal for conductors # 12 to # 2 AWG.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Compression Ground Rod Connector | Conductor Size | 14-4 AWG |
Material | V4A Stainless Steel | Dimensions | 1.39 in in L x 0.63 in W x 0.88 in H |
Standards | UL Listed, CSA Certified | Application | For Bonding Applications Not Exceeding 300 A |
UPC | 786210777528 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 20 - UNIT = 20 |