
ABB 5/8 inch 4/0 AWG250 kcmil E-Z-Ground Figure 8 Compression Ground Rod Tap Connector, Tin-Plated
Description
E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod Tap Connector | Type | Figure 8 |
Conductor Size | 3/0 AWG - 250 kcmil | Rod Size | 5/8 in |
Material | Copper | Finish | Tin Plated |
Dimensions | 2.13 in H x 0.88 in T | Standards | UL File No. E3060 |
UPC | 786210740874 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |