![tabgr58406](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970187.jpg?preset=medium)
ABB GR58-406 5/8 Ground Rod Thomas&Betts Color-Keyed® Ground Rod Connector for 4/0 to 1/0 AWG Cable
Description
Pigtail connector with hex compression intimately bonds cable directly to copper clad ground rod. For direct burial or in concrete
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Stud Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 6-4/0 AWG, (2) 6-2 AWG | Rod Size | 3/4 in |
Material | Copper | Standards | UL File Number E3060, CSA 4503, CSA 2884 |
UPC | 786210870366 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 25 - UNIT = 25 | 9000 - UNIT = 9000 |