![tabgr1300500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970180.jpg?preset=medium)
ABB GR1-300500 1" 300€“500 kcmil E-Z-Ground® Figure 8 Compression Ground Rod Tap Connector
Description
E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed®, E-Z-Ground® |
Item Name | Ground Rod Tap Connector | Type | Figure 8 |
Conductor Size | 300 - 500 kcmil | Rod Size | 1 in |
Material | High Conductivity Copper | Dimensions | 2.69 in H x 0.88 in T |
Standards | UL Listed, CSA Certified, IEEE Standards | UPC | 786210185767 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |