
ABB 1 inch 4/0 AWG250 kcmil E-Z-Ground Figure 8 Compression Ground Rod Tap Connector
Description
E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Rod Tap Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 3/0 AWG - 250 kcmil | Rod Size | 1 in |
Material | Copper | Dimensions | 2-7/8 in H x 7/8 in T |
For Use With | TBM14M, 13100A, TBM15I Hydraulic Tools | Standards | DB IEEE 837 Requirements, UL E3060, CSA 0884 |
UPC | 786210185811 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |