Abbotsford
tabgr34202

ABB 3/4 inch 2 AWG2/0 AWG E-Z-Ground Figure 8 Compression Ground Rod Tap Connector

Price $92.5210 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR34-202

Description

E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Tap Connector Type E-Z-Ground Compression Grounding
Conductor Size 2-2/0 AWG Rod Size 3/4 in
Material Copper Standards UL File Number E3060
UPC 786210185903

Packages

1 - UNIT - 1 25 - UNIT = 25