
ABB GR34-300500 350kcmil-500kcmil E-Z-Ground Figure 8 Copper Compression Ground Rod Tap Connector
Description
E-Z-Ground Figure 8 Copper Compression Ground Rod Tap Connector for Cable Range 300 - 500 kcmil, Ground Rod 3/4 Inch, Height 2-7/16 Inches.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Rod Tap Connector | Type | Interconnect |
Conductor Size | 300 - 500 kcmil | Rod Size | 3/4 in |
Material | High Conductivity Wrought Copper | Dimensions | 2-7/16 in H |
Standards | UL E3060 Listed, CSA 2884 Certified | Application | For Direct Burial |
UPC | 786210185705 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |