![tabgr344010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970187.jpg?preset=medium)
ABB GR34-4010 3/4 Ground Rod Thomas&Betts Color-Keyed® Ground Rod Connector for 4/0 to 1/0 AWG Cable
Description
Pigtail connector with hex compression intimately bonds cable directly to copper clad ground rod. For direct burial or in concrete
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Pigtail Ground Rod Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 4/0-1/0 AWG | Rod Size | 3/4 in |
Material | Copper | Standards | UL File Number E3060, CSA 4503, CSA 2884 |
UPC | 786210873800 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 25 - UNIT = 25 | 7200 - UNIT = 7200 |