
ABB 12 inch 76800 Circular Mils Blackburn Flexible Braid
Description
BLACKBURN® flexible braid made of tin-plated copper braids and ferrules for high conductivity and corrosion resistance. Enables linear expansion, equipment vibration and offset connections, 76800 mils circular, 7/16 inch bolt hole, 1 number of braids in ferrule, 1.3 inch ferrule length.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 1-Hole |
Conductor Type | Class 5, Flexible, Flat | Conductor Size | 76.8 kcmil |
Material | Copper | Amperage Rating | 600 A |
Finish | Tin Plated | Dimensions | 12 in L x 1 in W x 5.08 mm H |
Standards | UL E3060, CSA LR29625 | Application | For use in Substation and Grounding |
UPC | 786210106472 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT - 100 |