
ABB 12 inch 307200 Circular Mils Blackburn Flexible Braid
Description
BLACKBURN® flexible braid made of tin-plated copper braids and ferrules for high conductivity and corrosion resistance. Enables linear expansion, equipment vibration and offset connections, 307200 mils circular, 9/16 inch bolt hole, 1 number of braids in ferrule, 3.5 inch ferrule length.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 2-Hole |
Conductor Type | Class 5, Flexible, Flat | Material | Copper |
Finish | Tin Plated | Dimensions | 12 in L x 1-1/2 in W x 9.652 mm H |
Standards | UL E3060, CSA LR29625 | Application | For Continuous Current, Grounding and Bonding |
UPC | 786210467344 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |