![tabtbgs34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970739.jpg?preset=medium)
ABB 0.75 inch E-Z-Ground Ground Studs Steel Compression Connector for Cable Range
Description
E-Z-Ground® Type TBGS Structural grounding stud. This stud is made of high strength steel and coated with corrosion resistant copper cyanide. Easily welded to steel structures with minimal construction welding equipment. Connect to grounding conductors with appropriate Thomas Betts grounding connectors. Knurled portion of stud resists pull-out and provides electrical continuity to ensure the integrity of the grounding circuit.
Specifications
Brand Name | ABB | Item Name | Compression Ground Stud Connector |
Type | E-Z-Ground Compression Grounding | Rod Size | 3/4 in |
Material | Steel | Finish | Copper Cyanide Coated |
Dimensions | 1-1/8 in L | Application | For Knurling Ensures Excellent Mechanical Pull-Out and Electrical Continuity |
UPC | 786210154336 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |