
ILSCO CANADA GBL-1/0 ILSCO Dual Rated Lay-In Ground Lug
Description
Dual rated lay-in ground lug manufactured from high strength 6061-T6 aluminum alloy. Suitable for use with either copper or aluminum conductors. Provides low contact resistance, ease of installation. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Mechanical Ground Lug | Type | Dual Rated, Lay-In |
Conductor Type | Solid/Stranded | Conductor Size | 1/0 AWG Stranded - 14 AWG Solid |
Stud Size | 1/4 in | Material | High Strength 6061-T6 Aluminum |
Series/Model | GBL | Conductor Material | Copper or Aluminum |
Tongue Size | 27/32 in L x 5/8 in W | Dimensions | 1-5/8 in L x 5/8 in W x 1-5/32 in H |
Connector Type | Clamp Screw | Number of Mounting Holes | 1 |
Mounting Hole Size | 9/32 in | Finish | Electro-Tin Plated |
Standards | UL 467, UL File Number E34440, RoHS Compliant | Application | Lay-in Ground Lug |
UPC | 783669960105 |
Packages
50 - UNIT - (50) |