
HUBBELL 1-3/4 inch Hole Burndy Ground Plate Compression Copper
Description
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Specifications
Brand Name | Burndy | Sub Brand | Grounding and Bonding |
Item Name | Ground Plate | Type | YGF |
Plate Size | 33.28 mm T x 82.58 mm W | Wire Size | 2 AWG - 250 kcmil |
Material | Copper | Finish | Unplated |
Mounting Type | (4) 1-3/4 in Hole | Standards | RoHS Compliant |
Application | Used to Position the Grounding Plate on a Threaded Rod Prior to Placement of the Concrete | UPC | 781810220511 |
Packages
1 - UNIT - 1 |